Vestill All Terrain Pallet Jack Trucks

Vestill All Terrain Pallet Jack Trucks

Vestill All Terrain Pallet Jack Trucks feature Large Load and Steer Wheels to Roll Smoothly Over Rough and Uneven Surfaces for versatile Material Handling.

Vestill All Terrain Pallet Jack Trucks are designed for use at construction sites, lumber yards, nurseries and golf courses. Pallet Jacks feature sealed wheel bearings and durable welded steel frame for extended life in outdoor environments.

Manual Pallet Jack operates like a standard Pallet Truck with a pump handle and 3-function hand control (raise, neutral, lower). Features large pneumatic load and steer wheels, and forks that adjust from 9-1/2" to 26" wide. 50" usable straddle width between outriggers. 120° steer arc.

Powered Pallet Truck offers powered traction drive and powered fork lift. Safety handle includes Forward/Reverse speed control and dead-man safety switch, while independent foot levers control powered fork lift/lower operation. Hydrostatic transmission offers controlled motion and hand operated Forward/Neutral/Reverse selection. Features foam-filled drive wheels, pneumatic steer wheels and forks that adjust from 8" to 36" wide. 52" usable straddle width between outriggers. 150° steer arc.

Optional Tow Bar allows a Manual All Terrain Pallet Truck Jack to be towed with other powered equipment. Useful when the truck's pallet load is too heavy for the operator. Note: Not for use with the Gas Powered All Terrain Trucks.


TRUCK TYPE
  • TRUCK TYPE
CAP. LBS.
  • CAP. LBS.
FORK DIMENSIONS L"
  • FORK DIMENSIONS L"
COMPARE FORK DIMENSIONS OVERALL SIZE HEIGHT" OPTIONAL TOW BAR
TRUCK TYPE CAP. LBS. L" W" L" W" LOWERED RAISED IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.90.237.148:46