Vestil Multi-Purpose Tote Dumper Lift Trucks

Vestil Multi-Purpose Tote Dumper Lift Trucks

Vestil Multi-Purpose Tote Dumper Lift Trucks Collect, Transport and Dump Materials while Saving Time and Reducing Work Related Injuries.

Vestil Multi-Purpose Tote Dumper Lift Trucks are used for hospitals, schools, commercial and industrial applications, and allow one person to easily and safely empty loads up to 600 lbs. Simply roll the Tote into the Dumper, secure the Tote into place, and lift and dump contents with the push of a button. Rotates Totes over 135° to dump contents and offers a dump time of 25 seconds. Features 1-1/2HP, 115V industrial motor and a 24V hand pendant control on 8'L coil cord. Moves easily on two 8" x 2" rigid phenolic wheels on the front, two 8" x 3" swivel phenolic casters on the rear and includes a floor lock for stationary positioning.

Each Tote Dumper includes (1) 1/2 Cubic Yard Polyethylene Tote. Totes roll easily with (4) swivel 6" x 2" mold-on rubber casters and are rated for 200 lb. capacity.

Order additional Totes as required.


COMPARE OVERALL DIMENSIONS TOTE DUMPER ADDITIONAL TOTES
L" W" DUMP HT." ROTATED HT." CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.227.48.147:44