Work Positioner Battery Powered Lift Stackers

Work Positioner Battery Powered Lift Stackers

Work Positioner Battery Powered Lift Stackers are used for providing Increased Maneuverability in Commercial, Industrial or Agricultural Product Material Loading Applications.

Work Positioner Battery Powered Lift Stackers are solidly manufactured for long lasting durability and dependability. Choose from wide selection of Platform or Fork type Non-Straddle or 42 or 52 inch Straddle Stackers to meet particular load lifting need or application. Designed with rear turning wheels for greater positioning and maneuverability capability. Include 12V battery powered hydraulic lifts and easy access controls. Available in 1000, 2000 or 3000 lb. load capacities and 2, 3-1/4 or 5-1/4 inch lowered and 36 to 80 inch raised fork/platform height capabilities. Slip-On Platforms for fork type Stackers offered separately.


TRUCK TYPE
  • TRUCK TYPE
CAP. LBS.
  • CAP. LBS.
LOWERED
  • LOWERED
RAISED
  • RAISED
BRAND
  • BRAND
COMPARE FORK HT."
TRUCK TYPE CAP. LBS. LOWERED RAISED OVERALL HT." BRAND IMAGE MODEL QTY PRICE
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
23.22.240.119:44