Wesco® Stainless Steel Foot Pedal Lift Trucks

Wesco® Stainless Steel Foot Pedal Lift Trucks

Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.

These Lift Trucks are constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel lift trucks help save time and manpower and are ideal for areas where hand trucks are accessible and larger lifts are not. Proven hydraulic pump requires only 60 lbs. of effort to lift a full load. Lift 1-¼ vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2-¼" mold-on rubber ball bearing wheels and two 3-½" front polyurethane wheel swivel casters make maneuvering simple, and a wheel lock is included to keep the truck stationary. 1 Year Limited Warranty.


COMPARE LIFT HEIGHT" OVERALL DIMS.
TRUCK TYPE LOWERED RAISED W" H" PLATFORM DIMS. FORK L" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.196.117.47:46