Extra-Heavy Duty Powered Scissor Lift Tables - 5000 Lb. Capacity & Greater

Extra-Heavy Duty Powered Scissor Lift Tables - 5000 Lb. Capacity & Greater

Extra-Heavy Duty Powered Scissor Lift Tables improve Material Handling Ergonomics by bringing Loads greater than 5000 Lbs. to a Comfortable Working Height.

Extra-Heavy-Duty Powered Scissor Lift Tables are constructed from rugged steel for long lasting durability and rigid support of 5000 lb. and greater loads. Reliable hydraulic pump lifts loads accurately to a comfortable working height in 50 seconds or less. Hand or Foot operated control provide reliable operation for material handing jobs. Some Lift Tables include a cushioned, flexible PVC vinyl guard around platform edge to protect machinery, products and personnel from sharp edges, damage and injury. Lift height min/max and additional specifications vary per model.


CONTROL
  • CONTROL
CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
COMPARE TABLE DIMENSIONS LIFT HEIGHT"
CONTROL CAP. LBS. L" W" MIN. MAX. TIME TO MAX. HT." BRAND IMAGE MODEL QTY PRICE
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
54.80.174.49:44