Vestil Ground Level Hydraulic Lift & Tilt Tables

Vestil Ground Level Hydraulic Lift & Tilt Tables

Vestil Ground Level Hydraulic Lift & Tilt Tables Position Products to an Ergonomic Work Position to Eliminate the Need for Lifting, Reaching or Bending, and to Reduce the Chance of Operator Fatigue or Injury.

Vestil Ground Level Hydraulic Lift & Tilt Tables allow products to be easily loaded or unloaded using a pallet truck. These heavy-duty Tilt Tables feature a lift and tilt function that are controlled separately and have a maximum tilt angle of 45°. Includes remote power unit with hand-held control. No pit mounting required. 460V 3-Phase standard.


CAP. LBS.
  • CAP. LBS.
PLATFORM W"
  • PLATFORM W"
COMPARE PLATFORM LIFT HEIGHT" OVERALL DIMENSIONS
CAP. LBS. L" W" MIN. MAX. L" W" H" IMAGE MODEL QTY PRICE
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
54.158.217.43:46