Vestil Stand Alone Electric-Hydraulic Powered Carousel STPC-EHD - 4000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Stand Alone Electric-Hydraulic Powered Carousel STPC-EHD - 4000 Lb. Cap.

Item #: WBB183918

Usually ships in 32 to 35 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,234.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STAND ALONE POWERED PALLET CAROUSEL

The Stand Alone Powered Carousel Easily Rotates Pallets, Skids And Other Large Objects!

Each unit includes a 48" diameter round slip-resistant tread plate turntable. Turntable is supported with inverted casters for use as bearings. Units are complete with turntable, base, 115V single-phase power unit, and a fixed-speed foot control. Heavy-duty steel construction with painted finish.

Product Specifications

    • HEIGHT INCHES13-1/2 (34.29 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue & Yellow
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES48 (121.92 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONStand Alone Powered Carousel
    • MANUFACTURERS PART NUMBERSTPC-EHD
    • RPM8
    • TYPEElectric Hydraulic Driven
    • VOLTAGE115
    • WEIGHT LBS583 (265 kg)