Spring-Operated Pallet & Skid Carousel Positioners

Spring-Operated Pallet & Skid Carousel Positioners

Spring-Operated Pallet & Skid Carousel Positioners Virtually Eliminate Lifting, Bending, and Stretching - Reducing Work Related Back Injuries.

Spring-Operated Pallet & Skid Carousel Positioners are made of heavy-duty springs to provide long lasting durability. Pallet Positioners are used for breaking down or building pallet loads, and lower and raise the surface as pallets are built up and broken down, maintaining a constant working height without overshoot or spring bounce. No power or air supply is ever required. Integral low-friction bearing supported turntable allows nearside loading without reaching. Full 360° access makes loading pallets faster, safer and easier, as it lets the user step closer to the unit's platform for unencumbered access to palletized loads. Wide base offers free standing stability and features fork pockets for easy relocation by a fork lift. Rugged tubular steel frame and proven linkage design maintains a level height while loading or unloading. Stainless Steel Frame models offer electroplated springs for maximum corrosion resistance. Capacities range from 400 lbs - 4500 lbs. Other dimensions vary per model.


CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAP. LBS. HEIGHT" DIMENSIONS
CONSTRUCTION MIN. MAX. LOWERED RAISED CAROUSEL O.D." BRAND IMAGE MODEL QTY PRICE
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
54.224.184.251:44