Bishamon® EZ Off Lifter® EZO-25E with 1 Approach Ramp 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Bishamon® EZ Off Lifter® EZO-25E with 1 Approach Ramp 2500 Lb. Capacity

Item #: WB251987

Expected ship date 02/06/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,329.00
Product Information
Customer Review
Product Q&A
Accessories
Bishamon® EZ Off Lifter® Pallet Carousel and Positioner - Free-Standing Front Access Lifter

This 2500 lb. capacity pallet carousel and positioner is solidly constructed for long lasting durability and dependability. Maintains pallet load at a convenient working height and provides easy rotation and near side loading. Electro-hydraulic operation provides infinite height adjustments between the upper and lower travel limits with a convenient push button control. 1 HP 115V, 1-phase electric motor and a hydraulic power unit that has unitized control valves and reservoir. 40½" diameter rotating disk is supported by 32 precision ball bearings. Automatic platform lock prevents platform rotation in the lowered position. Feet-clear safety circuit automatically stops the platform descent at 9" above the floor surface, preventing unintentional foot entrapment under the platform or pallet. Warning lights and an alarm alerts before the platform is lowered from the intermediate safety stop. Chain cover is mounted around the upper chain wheel, and pinch point guards are located around the mast and mast rollers for additional operator protection. Lifting tabs and platform catches are included for convenient transport using a forklift.

Free-Standing Front Access Lifter includes an integrated hinged approach ramp and rear leveling feet for easy placement in facility. Maximum pallet size is 44" x 48". Durable powder coat finish. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96-1/4 (244.48 cm)
    • WIDTH INCHES51 (129.54 cm)
    • HEIGHT INCHES50-3/4 (128.91 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CAROUSEL OUTSIDE DIAMETER INCHES40-1/2 (102.87 cm)
    • CONSTRUCTIONSteel
    • HORSEPOWER1
    • INSTALLATIONNot Anchored
    • LOWERED HEIGHT INCHES1-3/4 (4.45 cm)
    • MANUFACTURERS PART NUMBEREZO-25E
    • POWERElectro-Hydraulic
    • RAISED HEIGHT INCHES30 (76.2 cm)
    • RAMP POSITIONS1
    • TYPEFree-standing Front Access
    • VOLTAGE115, 1 Phase
    • WEIGHT LBS1350 (613.64 kg)