Vestil Self-Elevating Post-Style Mobile Spring Lift Work Positioning Tables

Vestil Self-Elevating Post-Style Mobile Spring Lift Work Positioning Tables

Vestil Self-Elevating Post-Style Mobile Spring Lift Work Positioning Tables keep Materials at an Ergonomic Work Height.

Vestil Self-Elevating Post-Style Mobile Spring Lift Work Positioning Tables are solidly made for long lasting durability and dependability. Self-elevating Lift Tables automatically raise and lower loads as materials are removed or added to the platform. Work Positioning Tables help increase productivity while reducing worker strain caused by bending and twisting. Counter-balanced springs can be easily added or removed to adjust the weight-to-height sensitivity, allowing the user to set the table to fit each application. Ergonomically designed tubular steel push handle. Include 2 rigid, 2 swivel casters for easy mobility from site-to-site. Available in various dimensions and load capacities of 230, 460, 840 and 1120 pounds.


CAP. LBS.
  • CAP. LBS.
TABLE DIMENSIONS L"
  • TABLE DIMENSIONS L"
TABLE DIMENSIONS W"
  • TABLE DIMENSIONS W"
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE TABLE DIMENSIONS LIFT HEIGHT" OVERALL DIMENSIONS WHEEL
CAP. LBS. L" W" MIN. MAX. L" W" H" DIA." TYPE IMAGE MODEL QTY PRICE
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
54.196.18.46:46