Foot Operated Work Positioning Mobile Post Lift Tables

Foot Operated Work Positioning Mobile Post Lift Tables

Foot Operated Work Positioning Mobile Post Lift Tables are Ergonomic Material Handling Tools for a variety of Industrial, Commercial and Manufacturing Applications.

Foot Operated Work Positioning Mobile Post Lift Tables are built with solid steel platform and base for long lasting durability and strength. Lift Tables include a central lifting cylinder for sure, stable material handling. Foot operated hydraulic pump offers smooth lifting and positive height adjustment without downward drift. Mobile Lift Tables roll into position on smooth rolling industrial casters. Capacity range from 200 lbs. to 6000 lbs. Table size and lift height min/max vary per model.


CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
COMPARE TABLE DIMENSIONS LIFT HEIGHT" WHEEL
CAP. LBS. L" W" MIN. MAX. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.90.119.59:44