Wesco Battery Powered Work Positioning Mobile Post Lift Tables

Wesco Battery Powered Work Positioning Mobile Post Lift Tables

Battery Powered Work Positioning Post Lift Tables Allow Ergonomic Lifting, Positioning And Transporting Of Equipment For Manufacturing, Shipping, Distribution And More.

Battery Powered Work Position Post Lift Tables are built with solid steel platform and base for long lasting durability and strength. Lift tables include a central lifting cylinder for sure, stable material handling. Heavy-duty 12V/55 amp leakproof gel cell battery with integral battery charger and voltmeter offers reliable lifting service. Remote hand control with 12' cord includes magnets for storage anywhere on the table. Mobile lift tables roll into position on smooth rolling industrial casters. Capacity range from 1000 lbs. to 6000 lbs. Table size and lift height min/max vary per model.


L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
CAP. LBS.
  • CAP. LBS.
COMPARE TABLE DIMENSIONS LIFT HEIGHT"
L" W" MIN. MAX. TIME TO MAX. HT." CAP. LBS. IMAGE MODEL QTY PRICE
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
54.158.245.70:46