Stainless Steel Mobile Scissor Lift Tables

Stainless Steel Mobile Scissor Lift Tables

Stainless Steel Scissor Lift Tables allow Heavy Load Mobility for applications including Shipping, Storage, Industrial and more.

Stainless Steel Scissor Lift Tables are made of stainless steel for durability and corrosion resistance. Foot operated hydraulic lift pump offers smooth lifting and positive height adjustment without downward drift. Some Stainless Steel Mobile Scissor Lift Tables are available with additional pneumatic functionality that utilizes shop air to raise the platform. All Stainless Steel Lift Tables include polyurethane casters (2 swivel with brakes and 2 rigid) for mobility. Single and Double Scissor listed to meet specific lift height requirements. Weight capacities range from 220 to 2000 lbs. Table size and lift height min/max vary per model.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
COMPARE TABLE DIMENSIONS LIFT HEIGHT"
TYPE CAP. LBS. L" W" MIN. MAX. BRAND IMAGE MODEL QTY PRICE
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
54.224.100.134:46