Vestil Electric Powered Hydraulic Lift Box & Container Dumpers

Vestil Electric Powered Hydraulic Lift Box & Container Dumpers

Electric Lift Bulk Dumpers Are Built For Heavy Duty Use.

Hydraulic lift box dumpers offer controlled dumping of material from boxes, crates, and other containers. 3/8" lowered height allows easy pallet truck loading and unloading. Heavy duty welded steel box dumper offers a maximum rotation of 135°, dump angle of 45°, and features a retaining bar to hold-down 24", 30" and 36"H containers. Chute has a reach of 10" when fully rotated. Box dumpers include heavy duty internal motor, hand held control and protective mesh side screens.

Note: 460V 3-Phase power is required.


CAP. LBS.
  • CAP. LBS.
DUMP
  • DUMP
COMPARE HEIGHT" OVERALL DIMENSIONS
CAP. LBS. DUMP LEVEL ROTATED USABLE CHUTE W" X L" L" W" IMAGE MODEL QTY PRICE