Vestil Quick-Install Manual

Vestil Quick-Install Manual "I" Beam Trolleys

Quick install manual I-beam trolleys are designed to easily adjust to virtually any S, H, W, and M type I-beam. I-beam width is adjusted with a manual screw mechanism, and the screw may also be tightened to prevent the trolley from moving. Durable steel trolleys also include a locking ring that prevents the trolley width from accidentally changing. I-beam trolleys have four rollers with sealed bearings for long life and include an integral lifting eye at the base for easy hoist attachment.


COMPARE
CAP. LBS. BEAM W" HEAD ROOM" IMAGE MODEL QTY PRICE
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
54.90.119.59:46