Vestil Overhead Load Lifter HDLL-15 1500 Lb. Capacity

Vestil Overhead Load Lifter HDLL-15 1500 Lb. Capacity

Item #: WB985915

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD LOAD LIFTER

Designed to help with Leveling Loads for Overhead Crane Hoisting.

Heavy-duty attachment is designed for lifting uneven, awkward sized loads with your existing overhead lifting device. Bail positions are easily adjusted by turning the hand crank. Lifter includes two chains for connecting the load (connector links and hooks are not included). All steel construction with a durable enamel finish. Distance between lifting chains is 20".

Product Specifications

    • LENGTH INCHES25-1/2 (64.77 cm)
    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHDLL-15
    • SPREAD INCHES20 (50.8 cm)
    • TYPEOverhead Load Lifter
    • WEIGHT LBS14 (6.36 kg)