M & W Plate Lifting Beams

M & W Plate Lifting Beams

M & W Plate Lifting Beams Are Used For Limited Headroom Warehouses And Garages.

M & W Plate Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Provide easy hook engagement and crane alignment for overhead lifting of thick plates used in construction and industrial applications. Sturdy chain rigging and heavy-duty hooks for jobsite strength. Available in 10,000 and 20,000 lb. load capacities with 84 inch spread. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

Click here for illustrated drawing.


CAP. LBS.
  • CAP. LBS.
HEAD ROOM"
  • HEAD ROOM"
UPPER BAIL"
  • UPPER BAIL"
COMPARE DRAWING DIMENSIONS
CAP. LBS. HEAD ROOM" SPREAD" UPPER BAIL" A" B" C" D' E" F" IMAGE MODEL QTY PRICE
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
54.80.93.234:44