M & W Fixed Spread Beams

M & W Fixed Spread Beams

M&W Fixed Spread Beams Ensure Safe And Flexible Industrial Lifting.

M&W Fixed Spread Beams are made of solid alloy steel for strength and long lasting durability. Attach to wide range of loads for use with overhead, gantry or jib cranes. Use as crosspiece for spacing hooks or chains holding bars, racks, rolls, cylinders and other machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Includes equipped RFID tracking chip and swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations with certification paperwork. Capacities are 4,000 lbs, 10,000 lbs, 20,000, 30,000, 40,000 and 60,000. Available for a variety of head room and spread dimensions. Package quantity is 1.

Click here for illustrated drawing.


CAP. LBS.
  • CAP. LBS.
HEAD ROOM"
  • HEAD ROOM"
SPREAD"
  • SPREAD"
COMPARE DRAWING DIMENSIONS
CAP. LBS. HEAD ROOM" SPREAD" A" C" E" IMAGE MODEL QTY PRICE