M & W Adjustable Economy Lifting Beams

M & W Adjustable Economy Lifting Beams

M & W Adjustable Economy Lifting Beams Are Used For Construction And Industrial Applications.

M & W Adjustable Economy Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Work with overhead, gantry or jib cranes. Specially designed for limited headroom applications. Offer multiple spread lifting points for increased flexibility. Swivel latch hooks are standard for rigging connections. Multiple latch hooks, eye latch hooks and shackle plates available. Wide selection of 500, 1000, 2000, 4000, 6000, 8000, 10,000 and 14,000 lb. load capacities with variable adjustable spreads from 12 to 168 inches and 7.57 to 21.42 inch head room. Upper bail adjustments are 16, 24 and 32 inches in increments of 4 depending upon beam size. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.


CAP. LBS.
  • CAP. LBS.
HEAD ROOM"
  • HEAD ROOM"
SPREAD"
  • SPREAD"
UPPER BAIL ADJ."
  • UPPER BAIL ADJ."
COMPARE
CAP. LBS. HEAD ROOM" SPREAD" UPPER BAIL ADJ." IMAGE MODEL QTY PRICE
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
54.162.105.6:44