M & W Alloy Steel Foundry Hooks

M & W Alloy Steel Foundry Hooks

M&W Alloy Steel Foundry Hooks Feature Corrosion Resistance For Jobsite And Warehouse Material Hoisting.

Alloy Steel Foundry Hooks are manufactured with steel to exceed all ASME B30.20 and OSHA regulations for long lasting durability. Tapered tip hooks available in Long and Short Reach. Load capacities range from 450 to 3000 lbs. Maximum use temperature is 400°F. Diameters vary per model.

Click here for illustrated drawing


DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE DRAWING DIMENSIONS
DIA." CAP. LBS. A" B" C" D" E" IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.216.223:46