Vestil Vertical Plate Clamps with Chain

Vestil Vertical Plate Clamps with Chain

Vertical Plate Clamps With Chain Are Used For A Variety Of Heavy Lifting Applications.

Vertical Plate Clamps With Chain are made of steel for long lasting durability. Easily lift plate material straight up in vertical positions. Lifting eye and chain provide greater versatility. Meets ASME B30.20 specifications. Color finish is Blue. Capacities are 1,000 lbs, 2,000 lbs, 4,000 lbs and 6,600 lbs. Max plate thicknesses are 0.6", 0.8", 1" and 1-3/16". Throat depths are 1-1/2" and 3. Bail openings are 2-1/4", 3", 3-3/4" and 5-1/4".

Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).


COMPARE
CAP. LBS. MAX PLATE THICKNESS" THROAT DEPTH" BAIL OPENING" IMAGE MODEL QTY PRICE
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
54.145.96.122:44