M & W Reel Pay-Out Hooks

M & W Reel Pay-Out Hooks

M&W Reel Pay-Out Hooks Allows Personnel To Quickly, Easily And Safely Flip Pay-Out Reels From Rolling Position With Or Without Rolling Pipe.

M&W Reel Pay-Out Hooks are made with reinforced steel for long lasting durability. Safety latch provides positive connection on pipe inside reel. Shackle top allows for multiple connections (shackle not included). Working load limit clearly stamped on each lifter for maximum safety. Manufactured to exceed all ASME B30.20 and OSHA regulations and shipped with certification paperwork and assembled. Capacities are 2,200 lbs and 7,100 lbs. Color finish is Red. Shackle E sizes are 7/16 in. and 5/8 in.. Available for a variety of drawing dimensions.

Click here for illustrated drawing.
Click here for illustrated drawing.


COMPARE DRAWING DIMENSIONS
CAP. LBS. A" B" C" D" X" Y" SHACKLE SIZE E" IMAGE MODEL QTY PRIZE
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
23.20.192.147:44