M & W Reel Lifting & Turning Attachments

M & W Reel Lifting & Turning Attachments

M&W Reel Lifting And Turning Attachments Allows Personnel To Quickly, Easily And Safely Flip Reels From Rolling To Non-Rolling Position.

M&W Reel Lifting And Turning Attachments are made of heavy duty steel for added strength, safety and long lasting durability. For use with hoists and cranes in construction applications. Built-in lifting shackle easily hooks to overhead lifting devices for elevation and transport. Individually proof loaded per OSHA requirements and shipped with certification paperwork and assembled. Exceeds all ASME B30.20 regulations. Capacities are 3,000 lbs and 4,500 lbs. Color finish is Safety Yellow. Available for a variety of drawing dimensions.

Click here for illustrated drawing.


COMPARE DRAWING DIMENSIONS
CAP. LBS. A" B" C" D" IMAGE MODEL QTY PRICE
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
54.162.111.61:46