M & W Plate Lifting Hooks

M & W Plate Lifting Hooks

M&W Plate Lifting Hooks Are Used For Carrying Plate Steel And Other Industrial Applications.

M&W Plate Lifting Hooks are made with heavy gauge steel alloy for safety and long lasting durability. Hooks work with overhead gantry or jib cranes in industrial applications. Provides added stability when lifting critical loads in areas with ample headroom. Supplied with safety shackle. Recommended for use only at 45° horizontal lifting angle. Exceeds all ASME B30.20 and OSHA regulations (certification paperwork available upon request). Ships assembled. Capacities are 4,300 lbs, 8,800 lbs and 15,000 lbs per hook. Color finish is Red. Available for a variety of drawing dimensions. Two Plate Hooks Shown- Sold Each.

Click here for illustrated drawing.


COMPARE DRAWING DIMENSIONS
CAP. LBS. A" B" C" D" E" F" G" IMAGE MODEL QTY PRICE
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
54.145.120.69:44