M & W Pipe Lifting Hooks

M & W Pipe Lifting Hooks

M&W Pipe Lifting Hooks Stabilize Critical Loads In Construction And Industrial Applications.

M&W Pipe Lifting Hooks are made from heavy duty steel for long lasting durability. Sold in pairs, they act as crosspieces for spacing the hooks or chains that hold bars, racks, rolls, cylinders and other machinery. Manufactured to exceed all ASME B30.20 and OSHA regulations and shipped with certification paperwork and assembled. Capacities are 4,000 lbs and 8,000 lbs. Color finish is Red. Available for a variety of drawing dimensions.

Click here for illustrated drawing.


COMPARE DRAWING DIMENSIONS
CAP. LBS. A" B" C" D" E" F" IMAGE MODEL QTY PRICE PER PAIR
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
54.198.71.184:44