M & W Bulk Container Lifting Beams

M & W Bulk Container Lifting Beams

M&W Bulk Container Lifting Beams Efficiently Move Industrial And Construction Materials.

M&W Bulk Container Lifting Beams are made of steel for long lasting durability. For use with overhead lifting device and corner slings to lift tote boxes, baskets, or bags without forklift truck. RFID tracking chip equipped. Manufactured to exceed all ASME B30.20 and OSHA regulations. Individually proof loaded and shipped with certification paperwork. Ships assembled. Capacities are 2,000 lbs and 4,000 lbs. Color finish is Safety Yellow. Head rooms are 8 in. and 10 in.. Spreads are 36 in. and 48 in.. Upper bails are 4x5. Available with a variety of drawing dimensions.

Click here for illustrated drawing.


COMPARE DRAWING DIMENSIONS
CAP. LBS. HEAD ROOM" SPREAD" UPPER BAIL" A" B" C" D" IMAGE MODEL QTY PRICE
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
54.91.48.104:44