Vestil Glass Sheet Lifters

Vestil Glass Sheet Lifters

Lifting Attachment is Designed for Transporting Sheets of Glass Safely and Securely when using an Overhead Hoist or Crane.

Fully automated jaws clamp both sides of the glass panel reducing hazards and labor requirements. The dual-sided clamping jaws distribute pressure evenly and are coated with vulcanized rubber for added grip and load protection. The base of the lifter features rollers that help guide the glass sheets while loading and help keep any abrasive particles from scratching the glass. All-steel construction with a durable enamel finish.


COMPARE PLATE THICKNESS" DIMENSIONS
CAP. LBS. MIN. MAX. L" W" H" WT. LBS. IMAGE MODEL QTY PRICE
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
54.167.126.106:44