Vestil Mini-Electric Cable Hoists

Vestil Mini-Electric Cable Hoists

Lightweight and economically priced electric hoists are perfect for light-duty applications in the shop, at jobsites and at the home. Portable powered cable hoists can be easily configured into both single-line and double-line lifting applications. Hoist features a high-torque 115V AC electric motor with a 5' power cord, and a pushbutton remote control with a 5' cord. Intermittent use only. Includes hardware to attach the hoist to 1-5/8" round pipe or square tubing.

Optional Swivel Hook Plate allows the hoist to be attached to a trolley (sold separately).


COMPARE
CAP. LBS. LIFT HT.' LIFT SPEED FPM IMAGE MODEL QTY PRICE
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
54.198.163.124:44