Coffing® Light-Duty Electric Power Chain or Wire Hoists

Coffing® Light-Duty Electric Power Chain or Wire Hoists

Coffing® Light-Duty Electric Power Chain And Wire Hoists Are Compact And Lightweight For Intermittent Load Lifting In Material Handling Applications.

Electric Power Chain And Wire Hoists feature a durable 1/6 H.P. motor that is thermally protected to help prevent overheating. Quick acting electromagnetic brake provides positive stopping under all load conditions for long lasting use. Electric Power Chain And Wire Hoists include limit switches and push button control with 6' cable. Swivel hooks have a safety latch. Full 10' lift. Chain Container included. Electric Power Chain And Wire Hoists are available with load capacities of 300 or 500 lbs. Limited Lifetime Warranty.


COMPARE LIFT
HOIST TYPE CAP. LBS. HT.' SPEED FPM MOTOR HP HEAD ROOM" IMAGE MODEL QTY PRICE
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
54.224.127.133:44