Vestil Portable LP Tank Crane & Truck LP-6 - 6 Propane Tank Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable LP Tank Crane & Truck LP-6 - 6 Propane Tank Capacity

Item #: WB985435

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,474.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE LP TANK CRANE & TRUCK

Unique Crane Lifts, Stores & Transports LP Gas Tanks!

There is finally an easy answer to lifting, storing and transporting LP (liquefied petroleum or propane) gas tanks. All-in-one device allows the operator to transport propane tanks to the location, and the built-in crane safely loads the LP tanks into equipment, forklifts or racks. Crane boom is raised and lowered with a manual hand pump hydraulic lift and crane pivots a full 360° for maximum versatility. Tank attachment at the end of the boom utilizes steel grab hooks to securely clamp each cylinder. Propane tank truck features racks that store two tanks vertically and four tanks horizontally; upper horizontal compartments swing out to allow access to lower compartments. All-welded steel construction with a durable blue enamel finish. Ergonomic push handle offers easy maneuverability. Rolls smoothly throughout the facility with phenolic casters (two swivel with brakes, two rigid).

Product Specifications

    • LENGTH INCHES78 (198.12 cm)
    • WIDTH INCHES33-13/16 (85.88 cm)
    • HEIGHT INCHES73 (185.42 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLP-6
    • TYPE6 Propane Tank Capacity
    • WEIGHT LBS750 (340.91 kg)
    • WHEEL DIA. INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the maximum lift height for this crane? If the crane is lifted at it's tallest height, what is the difference from the propane tank on the lift to the floor?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result