Vestil Portable Hoist Trailer Crane H-TRAIL 4000 Lb. Capacity

Vestil Portable Hoist Trailer Crane H-TRAIL 4000 Lb. Capacity

Item #: WBB183943

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,801.00
Product Information
Customer Review
Product Q&A
Accessories
PORTABLE HOIST TRAILER CRANE

The Hoist Trailer is a unique crane may be towed behind a car or truck to the job site and used for hundreds of applications. Features a class 2 ball coupler for use with most common hitches, safety chains, and (2) large 18" diameter pneumatic towing wheels. Once the hoist is at the job site, it rolls easily on (2) 4" x 2" swivel casters in the rear and (2) 5" x 2" rigid casters in the front. Also includes one swivel clevis hook with a safety latch at the end of the boom. Telescoping lift arm and legs, and a removable jack handle are standard. Welded steel construction with painted finish. Optional brake light kit with wiring harness available; call for more information.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES47-1/2 (120.65 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • BOOM LENGTH INCHES53-1/2 to 77-1/2
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONHoist Trailer
    • LOWERED HEIGHT INCHES30 (76.2 cm)
    • MANUFACTURERS PART NUMBERH-TRAIL
    • RAISED HEIGHT INCHES91 (231.14 cm)
    • WEIGHT LBS465 (211.36 kg)
    • WHEEL DIA. INCHES18 (45.72 cm)
    • WHEEL TYPEPneumatic