Vestil Pickup Truck Hitch Crane WTJ-HITCH 600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Pickup Truck Hitch Crane WTJ-HITCH 600 Lb. Capacity

Item #: WB988282

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $769.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VESTIL PICKUP TRUCK HITCH CRANE

Mounts easily in Standard Class III or greater 2" Hitch Receivers.

This hitch-mounted truck Jib Crane requires no modifications to the receiver or the truck. Crane may be adjusted and leveled for best use in all conditions. Offset upright design does not restrict tailgate use while installed. Manual hand brake winch with 25' cable and lifting hook is included. Hitch crane safely keeps the load centered over the truck bed while rotating. Rugged, welded steel construction with powder-coat black finish. Maximum uniform lifting capacity is 600 pounds. Crane may be installed on either side of truck as required.

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BOOM HEIGHT INCHES73-3/4 (187.33 cm)
    • BOOM LENGTH INCHES44-5/16 (112.55 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWTJ-HITCH
    • TYPEWinch Operated Truck Jib Crane
    • WEIGHT LBS125 (56.82 kg)
    • WINCH CABLE/STRAP LENGTH FEET25 (7.62 m)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

WTJ-HITCH

Your review: Fits my F-250 without any interference. Simple and functional design. Easy to load my 220 lb. generator in the truck bed in minutes. Slop and wiggle in the crane because of all of the joints and an unusable hitch collar (for my application) may force me to support the crane at the(vertical post)end of the base frame to provide more stability.

Is this review helpful?

Sort by: 
1 ...

1 Result