Vestil Low Profile Van & Truck Jib Cranes

Vestil Low Profile Van & Truck Jib Cranes

Double-Arm Design Allows for easier Operation in Confined Spaces!

These jib cranes allow you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 38-½" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.

Manual Hand Crank Lift Crane offers a 38" maximum hook height (floor to raised hook) and an 14'L winch cable.

DC Powered Lift Crane offers a 38" maximum hook height (floor to raised hook), a 46'L winch cable and a remote hand control with an 8'L cord.


COMPARE OVERALL DIMENSIONS
CRANE TYPE CAP. LBS. L" W" H" IMAGE MODEL QTY PRICE
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
54.158.253.14:46