Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Accessories

OZ Lifting OZ1200DAV Light Portable COMPOZITE Davit Crane, 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

OZ Lifting OZ1200DAV Light Portable COMPOZITE Davit Crane, 1200 Lb. Capacity

Item #: WBB1583561

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,595.62 Save up to 9%
Price: $ 4,191.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OZ Lifting Light Portable COMPOZITE Davit Crane, 1200 Lbs. Capacity
*Cable assembly and base are sold separately


DAVIT CRANE - 1200 LBS. CAPACITY COMPOZITE DAVIT CRANE - 1/4" Wire rope full drum 50'. Lightweight and easily portable the new COMPOZITE Davit Crane by OZ Lifting is bringing new technology and safe lifting together. This synergistic blend of strong lightweight composite materials and durable steel components will be available early summer.

FEATURES and BENEFITS
  • Boom/Extension and Mast made of Advanced Composite Material
  • Light weight, about 40% lighter than steel
  • Corrosion resistant
  • Metal components mil-spec zinc plated
  • External handle helps rotate crane under load
  • 4 position boom
  • Ratchet screw jack adjusts boom under load giving you infinite range of lift
  • 360 degree rotation of crane on sleeve bearing
  • No tools required for installation
  • DIN-Rated hand winch equipped standard with a load holing weatherproof Weston brake
  • Hand winch accepts two different cable termination points: swaged ball fitting or bare end cable
  • Quick connect winch handle with power drill adapter included
  • Pedestal or Socket bases sold separately and comes with mounting template
  • Smart Latch technology at boom/mast connection
Current all metal davit cranes are advertised as being portable even though they weigh around 150lbs (1,000lbs capacity models). By utilizing advanced fiber reinforced composite materials this new COMPOZITE davit crane weighs about half that of an all metal davit crane. The new COMPOZITE davit is truly portable. The COMPOZITE davit crane can also be disassembled in seconds without any tools. By breaking the COMPOZITE davit crane into even smaller pieces it becomes even more versatile and portable. Assembly is equally quick and can be accomplished by one person, making transporting the crane from site to site or even taking it up to an elevated structure an easy process.

The fiber reinforced composite materials are inherently corrosion resistant. They are successfully used in some of the toughest humid environments in the industry. We complement this outstanding corrosion resistance with a combination of zinc chromate plating and powder-coating on all of the steel components and utilizing stainless steel pins. This extra effort means that the COMPOZITE davit crane will perform for years to come.

By using a modular base system, one COMPOZITE davit crane can service multiple areas. The crane rotates a full 360 degrees on a smooth self-lubricating bushing. This in combination with an external handle ensures that loads are easily and safely controlled. Further load control is enabled by the rear mounted ratchet screw jack. This allows the angle of the COMPOZITE davit crane to be adjusted under full load to provide precise load control.

Product Specifications

    • COLOR FINISHYellow & Gold
    • APPROVAL/REGULATIONSLoad Tested At 125 Percent & Test Certificate Included
    • ASSEMBLYAssembled
    • BOOM HEIGHT INCHES95 (241.3 cm)
    • BOOM LENGTH INCHES36 (91.44 cm)
    • BRANDOZ Lifting Products
    • CONSTRUCTIONAdvanced Composite Material & Steel
    • EXTENDED CAPACITY LBS.400 (181.82 kg)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBEROZ1200DAV
    • MAST DIAMETER INCHES82 (208.28 cm)
    • PACKAGE QUANTITY1
    • RETRACTED CAPACITY LBS.1200 (545.45 kg)
    • TYPEUltra-Light & Portable COMPOZITE Davit Crane
    • USABLE MAST HEIGHT36
    • WEIGHT LBS80 (36.36 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.