Caldwell Heavy Duty Girder & Wide Flange Beam Clamps

Caldwell Heavy Duty Girder & Wide Flange Beam Clamps

Clamps Are Designed For Easy Handling Of Wide Flange Beam Sections.

These clamps are an efficient tool to effectively lift awkward plate girders and wide flange structural beams vertically. Girder clamps are easy to operate and require minimal maintenance. Clamps have a simple screw-spindle design that ensures positive grip for maximum safety, and left-hand or right-hand thread screw allows for rapid clamping and unclamping. Jaw opening adjusts to a wide range of beam types and flange widths. Heavy duty steel construction with a durable enamel finish. Meets both ASME B30.20 and ASME BTH-1 standards.

Note: Clamps are designed for vertical lifting only.

Note: For added stability when handling longer loads, use in pairs with a Spreader Beam (sold separately).


COMPARE FLANGE W"
CAP. LBS. MIN. MAX. MAX. FLANGE THICK" BAIL OPENING" IMAGE MODEL QTY PRICE
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
54.81.120.254:46