Little Giant® Tilt Back Hand Trucks

Little Giant® Tilt Back Hand Trucks

Little Giant® Tilt Back Hand Trucks Are Used For Transporting Heavy Loads.

Little Giant® Tilt Back Hand Trucks have a steel construction for long lasting durability and strength. Hands free operation allows the user to open doors without having to lower the load like with typical hand trucks. Length is 36 in., width is 21 in. and height is 42 in. Capacity is 800 lbs. Choose from models with Pneumatic or Solid Rubber wheels for increased versatility. Comes in package quantities of 1.


COMPARE WHEEL DIMENSIONS
CAP. LBS. DIA." TYPE L" W" H" WT. LBS. IMAGE MODEL QTY PRICE
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
54.158.253.14:44