Harper™ AM252L Brute Force Wooden Handle Hand Truck 900 Lb. Capacity

Harper™ AM252L Brute Force Wooden Handle Hand Truck 900 Lb. Capacity

Item #: WB986301

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 589.00
Product Information
Customer Review
Product Q&A

Sturdy arc-welded steel frame and hardwood steam bent handle is perfect for moving heavy loads throughout the dock or warehouse. Slant back design offers easiest load break-over. Curved frame cross-members allows for movement of cylindrical objects. Integral steel wheel guards help prevent damage to the load being moved. Rolls smoothly with 8" x 2" high-capacity mold-on rubber casters.

Product Specifications

    • WIDTH INCHES22-1/4 (56.52 cm)
    • HEIGHT INCHES47 (119.38 cm)
    • CAPACITY LBS900 (409.09 kg)
    • ASSEMBLYAssembled
    • BRANDHarper
    • CONSTRUCTIONSteel Frame & Hardwood Handles
    • NOSEPLATE DEPTH INCHES6-1/2 (16.51 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • TYPEHarper Brute Force Wooden Handle Hand Truck
    • WEIGHT LBS59 (26.82 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber