Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Valley Craft® F89699 Casino Hand Truck 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Valley Craft® F89699 Casino Hand Truck 1000 Lb. Capacity

Item #: WBB1300618

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,314.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® Casino Truck - 1000 Lb. Capacity

Valley Craft's unique hand brake system on the Casino Truck provides a much safer and more efficient way to move heavy loads on steps and inclines. This heavy duty truck features a sliding frame that helps the operator "break over" the heavy loads more easily by allowing the frame-and-shoe assembly to slide downward as the truck is lifted back. A ratchet securely tightens and locks the strap to secure the load, and rear swivel wheels help prevent loads from tipping back as well as providing ease of movement. Secure strapping attachment prevents twisting and allows rapid rewinding. Unit adjusts vertically on a mounting bar and can be set at the most accurate point in relation to height load. Quick release lever unlocks strap. 15' nylon strap included. Heavy duty pneumatic tires provide a cushioned ride. A simple hand lever operates brake bands to both load-carrying wheels. The bands tighten around brake drums, which are part of the wheel, to slow or stop the truck as needed.

Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERF89699
    • NOSEPLATE DEPTH INCHES8 (20.32 cm)
    • NOSEPLATE WIDTH INCHES23 (58.42 cm)
    • TYPECasino Truck
    • WEIGHT LBS85 (38.64 kg)
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPEPneumatic (Big Tire)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.