Valley Craft® EZY-Tilt™ Mini-Pallet Fork Hand Trucks

Valley Craft® EZY-Tilt™ Mini-Pallet Fork Hand Trucks

Valley Craft EZY-Tilt™ Mini-Pallet Fork Hand Trucks Provide Easy Transport Of Mini Pallets, Large Containers, Large Bags And More.

Fork hand trucks offer 1,000 lb. capacity and are equipped with double-forked steel shoe that automatically locks into position and is released by simply tripping a foot lever. Steel Hand Trucks are made of 14-gauge, 1-1/8" tubular steel with solid welds and form-fitted joints. Reinforcements at stress points. Aluminum Hand Trucks are made of 1-5/16" spark-resistant tubular aluminum. Used for use around corrosive materials and for services requiring truck transport.

Optional Plastic Mini-Pallets are designed especially for EZY-Tilt™ Pallet Fork Hand Trucks. Plastic Pallet has a stringer height of 1-½" to meet various handling needs. Pallets are black in color and easily handle up to 800 lbs.


CONSTRUCTION
  • CONSTRUCTION
W"
  • W"
H"
  • H"
WHEEL TYPE
  • WHEEL TYPE
COMPARE OVERALL DIMENSIONS 12"x24" MINI-PALLET 15"x24" MINI-PALLET
CONSTRUCTION W" H" WHEEL TYPE CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.93.234:44