Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Olympia Tools Pack-N-Roll® Folding Cart 85-506 - 48 Pockets, 50 Lb. Capacity, Blue

Rollover image to zoom in

Click image to enlarge

Olympia Tools Pack-N-Roll® Folding Cart 85-506 - 48 Pockets, 50 Lb. Capacity, Blue

Item #: WBB1871598

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $84.10 Save up to 16%
Price: $70.95
Product Information
Customer Review
Product Q&A
Accessories
Olympia Tools Pack-N-Roll® Folding Cart 85-506 - 48 Pockets, Blue

Get organized and take your stuff with you when you use the Olympia Tools Pack-N-Roll 48-Pocket Foldable Cart. This heavy-duty canvas organizer with multiple storage pockets lets you organize papers and smaller items while providing a pocket for each to keep everything separated. The main zipper pouch provides ample room for notepads or books. You can load all your files, tools, accessories, school supplies and more into this pack and roll cart. You will also find pockets designed for items like pens and zippered touch fasteners pockets for protected storage. There are multiple side storage pockets as well. The removable rails turn the carrier into a foldable rolling cart that works much like a filing cabinet. Take everything on the go with you when you pull the organizer behind you with a convenient telescopic handle that operates by the simple push of a button. This pack and roll cart folds down to 3" for easy storage when not in use.

Product Specifications

    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS50 (22.73 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDOlympia Tools
    • CONSTRUCTIONABS, Steel, Nylon & Rubber
    • FOLDED HEIGHT INCHES18-1/4 (46.36 cm)
    • FOLDED WIDTH INCHES3 (7.62 cm)
    • HANDLE STYLETelescoping
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER85-506
    • PACKAGE QUANTITY1
    • SERIESPack-N-Roll®
    • WEIGHT LBS12.88 (5.85 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pack n Roll

Your review: very easy to assemble. Lots of storage!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.