Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks

Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks

Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks Safely and Efficiently Handle Pressurized Tanks.

Valley Craft® Spark-Resistant Aluminum Cylinder Hand Trucks are made using 1-5/16" tubular aluminum with solid welds and notched joints for strength and durability. Heavy-duty single frame can handle any Cylinder measuring 9" in diameter and up to 600 lbs. Moves easily on 12" x 3-1/2" full-pneumatic tires with 1" steel axle enclosed in protective housing. Choose from Single and Double Cylinder Trucks.


DESCRIPTION
  • DESCRIPTION
FOR CYLINDER TYPES
  • FOR CYLINDER TYPES
TYPE
  • TYPE
COMPARE WHEEL
DESCRIPTION FOR CYLINDER TYPES CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.226.179.247:46