Professional Appliance Hand Trucks

Professional Appliance Hand Trucks

Professional Appliance Hand Trucks Transport Large Equipment and other Materials for Industrial and Commercial Applications.

Professional Appliance Hand Trucks are made of high quality materials for long lasting durability and dependability. Trucks are designed for handling and transport of large equipment including refrigerators, washing machines, and more. Handle design allows convenient maneuverability and balanced control. Ratchet assembly with nylon belt secures the load for easy transport. Low friction continuous belt Stair Climbers allow ergonomic stair accessibility. Available types are 2-Wheel and 4-Wheel. Weight capacities range from 500 to 1800 lbs. Dimensions vary per model.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
WHEEL TYPE
  • WHEEL TYPE
CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL OVERALL DIMENSIONS NOSEPLATE DIMENSIONS
TYPE CAP. LBS. DIA." TYPE CONSTRUCTION H" W" W" D" WT. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.167.126.106:44