Vestil Ergonomic Aluminum Hand Truck AMPC-500

Rollover image to zoom in

Click image to enlarge

Vestil Ergonomic Aluminum Hand Truck AMPC-500

Item #: WBB183853

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 322.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ERGONOMIC ALUMINUM HAND TRUCK

This Aluminum Ergonomic Hand Truck features heavy-duty construction, yet the lightweight aluminum design provides superior control. This unit has knuckle guard handles, a fold up nose plate, and a curved back plate for transporting cylindrical objects. Transporting down stairs or steep hills is no problem with this unit, as the integral stairclimbers allow for easy gliding. 10" x 3-½" pneumatic wheels are standard. Ships unassembled. 350 lb capacity.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHGray and Blue
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • DESCRIPTIONAluminum Ergonomic Hand Truck
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBERAMPC-500
    • NOSEPLATE DEPTH INCHES10 (25.4 cm)
    • NOSEPLATE WIDTH INCHES11 (27.94 cm)
    • WEIGHT LBS23 (10.45 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic