Vestil 6-Wheel Wood Deck Movers Dollies

Vestil 6-Wheel Wood Deck Movers Dollies

Vestil 6-Wheel Wood Deck Movers Dollies are Oversized for Moving Large Items!

Vestil 6-Wheel Wood Deck Movers Dollies feature a 48"L x 24"W hardwood deck that's useful for moving bulky, oversized cargo. Assemble easily.

Choose from two styles:

Carpeted Ends Dolly features twin 24" x 12" carpets for added load protection. Open center design with 3-½"W side boards allows for easy carrying. Dolly features a tilt design that allows it to turn on its own radius. Maneuvers easily with (4) 4" swivel end and (2) 5" rigid center non-marking polyurethane casters.

Solid Wood Dolly is manufactured from durable ¾" thick plywood construction for carrying smaller packages. Integral hand hole allows for easy portability. Rolls smoothly with (6) 4" swivel non-marking polyurethane casters.


COMPARE DIMENSIONS
DOLLY TYPE CAP. LBS. L" W" H" WHEEL TYPE IMAGE MODEL QTY PRICE
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
54.198.185.195:44