Vestil Adjustable Tote Dollies

Vestil Adjustable Tote Dollies

Vestil Adjustable Tote Dollies features a Unique Design that offers Adjustable Length and Width to allow use with different sized Totes.

Vestil Adjustable Tote Dollies easily adjust in both Length and Width by loosening the screws and sliding each side in or out. Welded steel construction with a scratch-resistant blue powder coat finish for maximum strength. Each Tote Dolly features four swivel phenolic casters, two with a brakes for stationary positioning. Totes are sold separately.


COMPARE OVERALL DIMENSIONS USABLE SIZE WHEEL
L" W" H" MIN. MAX. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.227.88.174:46