Vestil Plastic Dolly with Handle PDH-1624 500 Lb. Capacity

Vestil Plastic Dolly with Handle PDH-1624 500 Lb. Capacity

Item #: WB985772

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $194.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil PLASTIC DOLLY WITH HANDLE

This plastic dolly features an integral handle to easily move boxes, crates and office equipment. Strong polyethylene dolly will not warp or splinter like wooden dollies, and 37"H steel push/pull handle features a durable enamel finish. Rolls smoothly on 4" polyolefin swivel casters. Assembles easily.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONPolyethylene & Steel
    • MANUFACTURERS PART NUMBERPDH-1624
    • STYLEDolly with Handle
    • WEIGHT LBS25 (11.36 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Dolly

Your review: I have about 150 of these in libraries throughout our county. They are used to store and move flip-top containers (also purchased from Global) full of books. The handle is very sturdy and easily moves 3-4 containers (250lbs.) at a time. The handle is the key feature...it extends down and through the entire length of the dolly to provide maximum leverage and stability.

Is this review helpful?

Sort by: 
1 ...

1 Result