Lever Dollies - Pry Bars with Steel Handles

Lever Dollies - Pry Bars with Steel Handles

Lever Dollies - Pry Bars With Steel Handles Provide Lifting Leverage For Heavy Duty Applications Including Commercial, Industrial, Distribution, and more.

These Lever Dollies are used to pry up heavy pallets, skids, and machinery for easy transport. Some models include a kick bar to help push the lifting plate under the product to be lifted. The all-welded steel construction provides long lasting strength and reliability. The polyurethane wheels move heavy loads over rough surfaces for user ease. The durable powder coat finish is designed to prevent corrosion for years of service. Pry bars are best when used in pairs for user convenience. Available in blue and green color finishes.

  • All welded steel construction
  • Polyurethane wheels
  • Powder coat finish
  • Weight capacities are 5000 and 6500 lbs.


L'
  • L'
COMPARE WHEEL
L' CAP. LBS. DIA." TYPE WT. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.234.190.237:44