Vestil Forklift Mounted Trash Can Dumper TCD-FM-E 500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Mounted Trash Can Dumper TCD-FM-E 500 Lb. Cap.

Item #: WB988480

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 406.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT MOUNT TRASH CAN DUMPER

Lift, Carry and Dump Garbage Cans without leaving the seat of your Forklift.

Simple design does not have any moving parts. Trash Can Dumper includes sloped guides to center the Container as it rotates. Pick-up hooks adjust from 12" to 16". Fork pockets measure 5-5/16"L x 2-3/8"W x 2"H on 24-1/2" centers. Inside usable width is 24-½". 135° maximum dump angle. Safety restraint included for securing unit to forklift. Welded steel construction is powder coated in blue.

Note: 64 Gallon Trash Container sold separately.

Product Specifications

    • LENGTH INCHES58-1/2 (148.59 cm)
    • WIDTH INCHES36-1/2 (92.71 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CENTER TO CENTER OF FORK TINE INCHES24-1/2 (62.23 cm)
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES5-5/16 x 2-3/8
    • MANUFACTURERS PART NUMBERTCD-FM-E
    • TYPEForklift Mounted Trash Can Dumper
    • WEIGHT LBS120 (54.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed