Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp

Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp

Fold-Down Front Ramp offers easy Loading and Unloading of Bulk Materials.

These hoppers offer a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leakproof hoppers are available upon request). Heavy duty safety strap secures hopper to forklift. Fork pockets measure 7"W x 2"H. Durable powder coat finish.


CU. YD.
  • CU. YD.
LBS.
  • LBS.
COMPARE CAPACITY OVERALL DIMENSIONS USABLE DIMENSIONS
CU. YD. LBS. L" W" H" L" W" H" FRONT LIP H" IMAGE MODEL QTY PRICE