Vestil Fork Extension Storage Rack FORK-R-54

Rollover image to zoom in

Click image to enlarge

Vestil Fork Extension Storage Rack FORK-R-54

Item #: WB985168

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 437.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORK EXTENSION STORAGE RACK

Install or Remove Fork Extensions without leaving the Forklift!

This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use.

To remove the fork extensions, simply drive into the storage rack with the forks in the raised position, ensuring the tips of the forks are over the elevated bar. Lower the forks until the forks nest into the channel at the base of the rack, and back the forklift truck out of the heel restraints. Reverse the process to install the fork extensions onto the forklift.

Rack is constructed of all-welded steel with a durable powder coat finish for long life. Assembles easily. Minimum fork extension length is 60"; fork extensions are not included.

Product Specifications

    • LENGTH INCHES46 (116.84 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES60 (minimum)
    • MANUFACTURERS PART NUMBERFORK-R-54
    • WEIGHT LBS135 (61.36 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this only work with the shown fork lift extension arms?

Question Asked By: Michael , Collinsville, IL , December 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed